text.skipToContent text.skipToNavigation


P777483

Air Primary

Item #100180674

Product details

  • Air Primary
  • 4.0900" Inner Diameter
  • 5.740" Outer Diameter
  • 2.520" Length

Specifications

Inner Diameter 4.09 in
Length 2.52 in
Outside Dia. 5.74 in
Element Description Air Primary
Weight 0.433 LB
EAN or UPC 742330089972

You May Also Like