text.skipToContent text.skipToNavigation


P777523

Air Safety

Item #100180675
each

Product details

  • Air Safety
  • 2.76" Outside Diameter, 1.97" Inside Diameter, 11.16" Long

Specifications

Inner Diameter 1.97 in
Length 11.16 in
Outside Dia. 2.76 in
Primary Application Fendt F345200090010
Element Description Air Safety
Air Primary P140131
Weight 0.2 LB
EAN or UPC 742330106075

You May Also Like