text.skipToContent text.skipToNavigation


P777524

Air Safety

Item #100180676
each
    Shipment Options

Product details

  • Air Safety
  • 3.15" Outside Diameter, 2.25" Inside Diameter, 12.83" Long

Specifications

Inner Diameter 2 1/4 in
Length 12.83 in
Outside Dia. 3.15 in
Primary Application Mercedes 0020943304
Element Description Air Safety
Air Primary P181089
Weight 0.7 LB
EAN or UPC 742330106105

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison