text.skipToContent text.skipToNavigation


P777551

Air Safety

Item #100180677
each
    Shipment Options

Product details

  • Air Safety
  • 6.38" Outside Diameter, 5.47" Inside Diameter, 18.54" Long

Specifications

Inner Diameter 5.47 in
Length 18.54 in
Outside Dia. 6.38 in
Primary Application Atlas Copco 161956900
Element Description Air Safety
Air Primary P771558
Weight 0.5 LB
EAN or UPC 742330104484

You May Also Like