text.skipToContent text.skipToNavigation


P777579

Air Primary, RadialSeal®

Item #100180679
each
    Shipment Options

Product details

  • Air Primary
  • 6.6500" Inner Diameter
  • 12.010" Outer Diameter
  • 18.580" Length

Specifications

Inner Diameter 6.65 in
Length 18.58 in
Outside Dia. 12.01 in
Element Description Air Primary
Weight 8.1 LB
EAN or UPC 742330105672

You May Also Like