text.skipToContent text.skipToNavigation


P777588

Air Primary, RadialSeal®

Item #100180680
each
    Shipment Options

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 7.950" Outer Diameter
  • 14.570" Length

Specifications

Inner Diameter 4.84 in
Length 14.57 in
Outside Dia. 7.95 in
Element Description Air Primary
Weight 1.73 LB
EAN or UPC 742330105689

You May Also Like