text.skipToContent text.skipToNavigation


P777592

Air Primary, RadialSeal®

Item #100180681

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 7.950" Outer Diameter
  • 20.350" Length

Specifications

Inner Diameter 4.84 in
Length 20.35 in
Outside Dia. 7.95 in
Element Description Air Primary
Weight 4.95 LB
EAN or UPC 742330105696

You May Also Like