text.skipToContent text.skipToNavigation


P777639

Air Safety

Item #100180683
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 4.27" Outside Diameter, 3.45" Inside Diameter, 15.79" Long

Specifications

Inner Diameter 3.45 in
Length 15.79 in
Outside Dia. 4.27 in
Primary Application Donaldson FRG 10 Air Cleaner
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 0.8 LB
EAN or UPC 742330081990

You May Also Like