Product details
- 5.75 in Inside Diameter
Specifications
Material | Plastic |
I.D. | 5.75 in, 146 mm |
Width | 2.01 in, 51 mm |
Weight | 0.35 LB |
EAN or UPC | 742330086612 |
Have an account? Sign in
Material | Plastic |
I.D. | 5.75 in, 146 mm |
Width | 2.01 in, 51 mm |
Weight | 0.35 LB |
EAN or UPC | 742330086612 |