Product details
- 7.17 in Inside Diameter
Specifications
Material | Plastic |
I.D. | 7.17 in, 182 mm |
Width | 2.01 in, 51 mm |
Weight | 0.13 LB |
EAN or UPC | 742330086636 |
Have an account? Sign in
Material | Plastic |
I.D. | 7.17 in, 182 mm |
Width | 2.01 in, 51 mm |
Weight | 0.13 LB |
EAN or UPC | 742330086636 |