text.skipToContent text.skipToNavigation


P777759

Air Safety

Item #100180687
each

Product details

  • Air Safety
  • 3.15" Outside Diameter, 2.24" Inside Diameter, 7.87" Long

Specifications

Inner Diameter 2.24 in
Length 7.87 in
Outside Dia. 3.15 in
Primary Application Deutz 4308634
Element Description Air Safety
Air Primary N/A
Weight 0.45 LB
EAN or UPC 742330105719

You May Also Like