Product details
- Primary Filter
Specifications
Overall Length (mm) | 601.7 |
Outer Diameter (in) | 10.66 |
Length (in) | 23.19 |
Element Description | Air Primary |
Outer Diameter (mm) | 270.8 |
Efficiency Test Std | ISO 5011 |
Length | 23.19 in, 589 mm |
Overall Length (in) | 23.69 |
Outside Dia. | 10.66 in, 270.8 mm |
Inner Diameter (in) | 6.23 |
Length (mm) | 589 |
Inner Diameter (mm) | 158.3 |
O.D. | 10.66 in, 270.8 mm |
Style | Round |
Media Type | Cellulose |
Overall Length | 23.69 in, 601.7 mm |
I.D. | 6.23 in, 158.3 mm |
Type | Primary |
Efficiency | 99.9 |
Weight | 11.75 LB |
EAN or UPC | 742330105726 |