text.skipToContent text.skipToNavigation


P777776

Air Primary

Item #100180689
each
    Shipment Options

Product details

  • Air Primary
  • 6 1/2" Inner Diameter
  • 10.870" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 6 1/2 in
Length 15 in
Outside Dia. 10.87 in
Element Description Air Primary
Weight 7.4 LB
EAN or UPC 742330105733

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison