text.skipToContent text.skipToNavigation


P777779

Air Safety

Item #100180690
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 4.13" Outside Diameter, 3.58" Inside Diameter, 14.06" Long

Specifications

Inner Diameter 3.58 in
Length 14.06 in
Outside Dia. 4.13 in
Primary Application Atlas Weyhausen 2998145
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 0.85 LB
EAN or UPC 742330105757

You May Also Like