text.skipToContent text.skipToNavigation


P778320

Air Primary

Item #100180698
each
    Shipment Options

Product details

  • Air Primary
  • 2.5200" Inner Diameter
  • 5" Outer Diameter
  • 6.460" Length

Specifications

Inner Diameter 2.52 in
Length 6.46 in
Outside Dia. 5 in
Element Description Air Primary
Weight 1.3 LB
EAN or UPC 742330104828

You May Also Like