text.skipToContent text.skipToNavigation


P778335

Air Primary, RadialSeal®

Item #100180699
each

Product details

  • Air Primary
  • 6.8100" Inner Diameter
  • 11.960" Outer Diameter
  • 17.090" Length

Specifications

Inner Diameter 6.81 in
Length 17.09 in
Outside Dia. 11.96 in
Element Description Air Primary
Weight 7.683 LB
EAN or UPC 742330104835

You May Also Like