text.skipToContent text.skipToNavigation


P778336

Air Primary, RadialSeal®

Item #100180700
each

Product details

  • Air Primary
  • 6.6500" Inner Diameter
  • 12" Outer Diameter
  • 20.240" Length

Specifications

Inner Diameter 6.65 in
Length 20.24 in
Outside Dia. 12 in
Element Description Air Primary
Weight 8.5 LB
EAN or UPC 742330104842

You May Also Like