Product details
- Primary Filter
Specifications
Overall Length (mm) | 313.7 |
Outside Dia. | 6.11 in, 155.2 mm |
Inner Diameter (in) | 3.38 |
Bolt Hole Diameter (in) | 0.63 in |
Element Description | Air Primary |
Overall Length (in) | 12.35 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 6.11 |
Length (mm) | 301 |
Length | 11.85 in, 301 mm |
Bolt Hole Diameter (mm) | 16 mm |
Length (in) | 11.85 |
Inner Diameter (mm) | 85.8 |
Outer Diameter (mm) | 155.2 |
O.D. | 6.11 in, 155.2 mm |
Type | Primary |
Bolt Hole Diameter | 0.63 in, 16 mm |
Efficiency | 99.9 |
I.D. | 3.38 in, 85.8 mm |
Overall Length | 12.35 in, 313.7 mm |
Style | Round |
Media Type | Cellulose |
Weight | 2.95 LB |
EAN or UPC | 742330105801 |