text.skipToContent text.skipToNavigation


P778339

Air Safety

Item #100180702
each
    Shipment Options

Product details

  • Air Safety
  • 3.31" Outside Diameter, 2.6" Inside Diameter, 11.02" Long

Specifications

Inner Diameter 2.6 in
Length 11.02 in
Outside Dia. 3.31 in
Primary Application Komatsu 6001819480
Element Description Air Safety
Air Primary N/A
Weight 0.3 LB
EAN or UPC 742330105818

You May Also Like