text.skipToContent text.skipToNavigation


P778340

Air Primary

Item #100180703
each
    Shipment Options

Product details

  • Air Primary
  • 2.4800" Inner Diameter
  • 4.090" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 2.48 in
Length 10 in
Outside Dia. 4.09 in
Element Description Air Primary
Weight 1.543 LB
EAN or UPC 742330105825

You May Also Like