Product details
- Primary Filter
applications
- MANITOU 177130
Specifications
Efficiency Test Std | ISO 5011 |
Length (mm) | 292.5 |
Inner Diameter (mm) | 88.5 |
Overall Length (mm) | 305.2 |
Outer Diameter (mm) | 154.5 |
Outside Dia. | 6.08 in, 154.5 mm |
Inner Diameter (in) | 3.48 |
Element Description | Air Primary |
Bolt Hole Diameter (mm) | 19 mm |
Overall Length (in) | 12.02 |
Length | 11.52 in, 292.5 mm |
Length (in) | 11.52 |
Bolt Hole Diameter (in) | 0.75 in |
Outer Diameter (in) | 6.08 |
Type | Primary |
Bolt Hole Diameter | 0.75 in, 19 mm |
O.D. | 6.08 in, 154.5 mm |
Media Type | Cellulose |
Style | Round |
I.D. | 3.48 in, 88.5 mm |
Efficiency | 99.9 |
Overall Length | 12.02 in, 305.2 mm |
Weight | 2.513 LB |
EAN or UPC | 742330105863 |