text.skipToContent text.skipToNavigation


P778404

Air Safety

Item #100180706
each

Product details

  • Air Safety
  • 4.33" Outside Diameter, 1.99" Inside Diameter, 8.53" Long

Specifications

Inner Diameter 1.99 in
Length 8.53 in
Outside Dia. 4.33 in
Primary Application Deutz
Element Description Air Safety
Air Primary N/A
Weight 0.7 LB
EAN or UPC 742330104262

You May Also Like