text.skipToContent text.skipToNavigation


P778415

Air Safety

Item #100180707

Product details

  • Air Safety
  • 5.22" Outside Diameter, 2.95" Inside Diameter, 12.28" Long

Specifications

Inner Diameter 2.95 in
Length 12.28 in
Outside Dia. 5.22 in
Primary Application 1678296M1
Massey Ferguson 1678294M1
Element Description Air Safety
Air Primary N/A
Weight 2.361 LB
EAN or UPC 742330105887

You May Also Like