text.skipToContent text.skipToNavigation


P778441

Air Primary

Item #100180708
each

Product details

  • Air Primary
  • 5.2000" Inner Diameter
  • 9.570" Outer Diameter
  • 14.330" Length

Specifications

Inner Diameter 5.2 in
Length 14.33 in
Outside Dia. 9.57 in
Element Description Air Primary
Weight 5.95 LB
EAN or UPC 742330105900

You May Also Like