text.skipToContent text.skipToNavigation


P778462

Air Primary

Item #100180709
each
    Shipment Options

Product details

  • Air Primary
  • 3.4300" Inner Diameter
  • 6 1/2" Outer Diameter
  • 13.390" Length

Specifications

Inner Diameter 3.43 in
Length 13.39 in
Outside Dia. 6 1/2 in
Element Description Air Primary
Weight 3.9 LB
EAN or UPC 742330105931

You May Also Like