text.skipToContent text.skipToNavigation


P778509

Air Primary, RadialSeal®

Item #100180710
each

Product details

  • Air Primary
  • 3.1500" Inner Diameter
  • 6.140" Outer Diameter
  • 13.540" Length

Specifications

Inner Diameter 3.15 in
Length 13.54 in
Outside Dia. 6.14 in
Element Description Air Primary
Weight 1.7 LB
EAN or UPC 742330105962

You May Also Like