text.skipToContent text.skipToNavigation


P778613

Air Primary

Item #100180711

Product details

  • Air Primary
  • 7.5200" Inner Diameter
  • 11.890" Outer Diameter
  • 18.150" Length

Specifications

Inner Diameter 7.52 in
Length 18.15 in
Outside Dia. 11.89 in
Element Description Air Primary
Weight 10.1 LB
EAN or UPC 742330105993

You May Also Like