text.skipToContent text.skipToNavigation


P778637

Air Safety

Item #100180712
each

Product details

  • Air Safety, RadialSeal®
  • 4.12" Outside Diameter, 3.58" Inside Diameter, 14.21" Long

Specifications

Inner Diameter 3.58 in
Length 14.21 in
Outside Dia. 4.12 in
Primary Application Dynapac 908400
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 0.45 LB
EAN or UPC 742330106020

You May Also Like