text.skipToContent text.skipToNavigation


P778638

Air Safety

Item #100180713
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 8.19" Outside Diameter, 4.84" Inside Diameter, 14.57" Long

Specifications

Inner Diameter 4.84 in
Length 14.57 in
Outside Dia. 8.19 in
Primary Application Dynapac 908401
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 3.4 LB
EAN or UPC 742330106037

You May Also Like