text.skipToContent text.skipToNavigation


P778674

Air Primary, RadialSeal®

Item #100180714

Product details

  • Air Primary
  • 7" Inner Diameter
  • 12.340" Outer Diameter
  • 22.440" Length

Specifications

Inner Diameter 7 in
Length 22.44 in
Outside Dia. 12.34 in
Element Description Air Primary
Weight 10.088 LB
EAN or UPC 742330087367

You May Also Like