Product details
- Primary Filter
applications
- CASE/CASE IH 1931168
Specifications
Inner Diameter (in) | 3.48 |
Length (mm) | 330.5 |
Bolt Hole Diameter (in) | 0.59 in |
Inner Diameter (mm) | 88.5 |
Length | 13.01 in, 330.5 mm |
Outer Diameter (in) | 6.08 |
Overall Length (mm) | 343.2 |
Length (in) | 13.01 |
Overall Length (in) | 13.51 |
Outside Dia. | 6.08 in, 154.5 mm |
Outer Diameter (mm) | 154.5 |
Bolt Hole Diameter (mm) | 15 mm |
Efficiency Test Std | ISO 5011 |
Media Type | Cellulose |
Efficiency | 99.9 |
Type | Primary |
O.D. | 6.08 in, 154.5 mm |
Overall Length | 13.51 in, 343.2 mm |
Bolt Hole Diameter | 0.59 in, 15 mm |
Style | Round |
I.D. | 3.48 in, 88.5 mm |
Weight | 3.644 LB |
EAN or UPC | 742330117910 |