text.skipToContent text.skipToNavigation


P778779

Air Primary

Item #100180715
each

Product details

  • Air Primary
  • 7.9900" Inner Diameter
  • 13.090" Outer Diameter
  • 16.220" Length

Specifications

Inner Diameter 7.99 in
Length 16.22 in
Outside Dia. 13.09 in
Element Description Air Primary
Weight 9.85 LB
EAN or UPC 742330106044

You May Also Like