Product details
- Safety Filter
Specifications
Bolt Hole Diameter (mm) | 17 mm |
Inner Diameter (mm) | 61 |
Outside Dia. | 2.76 in, 70 mm |
Element Description | Air Safety |
Length (mm) | 230 |
Outer Diameter (mm) | 70 |
Outer Diameter (in) | 2.76 |
Inner Diameter (in) | 2.4 |
Length (in) | 9.06 |
Bolt Hole Diameter (in) | 0.67 in |
Length | 9.06 in, 230 mm |
Efficiency Test Std | ISO 5011 |
Bolt Hole Diameter | 0.67 in, 17 mm |
Style | Round |
Type | Safety |
I.D. | 2.4 in, 61 mm |
O.D. | 2.76 in, 70 mm |
Weight | 0.549 LB |
EAN or UPC | 742330106068 |