text.skipToContent text.skipToNavigation


P778856

Air Primary

Item #100180719

Product details

  • Air Primary
  • 7.7100" Inner Diameter
  • 12.090" Outer Diameter
  • 15.650" Length

Specifications

Inner Diameter 7.71 in
Length 15.65 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 8.8 LB
EAN or UPC 742330106082

You May Also Like