text.skipToContent text.skipToNavigation


P778857

Air Safety

Item #100180720

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.2" Inside Diameter, 15.18" Long

Specifications

Inner Diameter 6.2 in
Length 15.18 in
Outside Dia. 7.28 in
Primary Application Komatsu 20801K1220
Element Description Air Safety
Air Primary N/A
Weight 3.4 LB
EAN or UPC 742330106099

You May Also Like