Product details
- Primary Filter
Specifications
Overall Length (in) | 10.59 |
Overall Length (mm) | 269 |
Bolt Hole Diameter (mm) | 15 mm |
Length (mm) | 256 |
Efficiency Test Std | ISO 5011 |
Length (in) | 10.08 |
Outer Diameter (mm) | 159 |
Length | 10.08 in, 256 mm |
Bolt Hole Diameter (in) | 0.59 in |
Outside Dia. | 6.26 in, 159 mm |
Outer Diameter (in) | 6.26 |
Inner Diameter (in) | 2.81 |
Inner Diameter (mm) | 71.5 |
Element Description | Air Primary |
I.D. | 2.81 in, 71.5 mm |
Style | Round |
Efficiency | 99.9 |
Overall Length | 10.59 in, 269 mm |
Bolt Hole Diameter | 0.59 in, 15 mm |
Media Type | Cellulose |
O.D. | 6.26 in, 159 mm |
Type | Primary |
Weight | 2.75 LB |
EAN or UPC | 742330107010 |