text.skipToContent text.skipToNavigation


P780310

Air Primary

Item #100180737

Product details

  • Air Primary
  • 3.6400" Inner Diameter
  • 7.620" Outer Diameter
  • 10.900" Length

Specifications

Inner Diameter 3.64 in
Length 10.9 in
Outside Dia. 7.62 in
Element Description Air Primary
Weight 3.1 LB
EAN or UPC 742330108444

You May Also Like