text.skipToContent text.skipToNavigation


P780385

Air Primary

Item #100180738

Product details

  • Air Primary
  • 6.3800" Inner Diameter
  • 7.940" Outer Diameter
  • 10.390" Length

Specifications

Inner Diameter 6.38 in
Length 10.39 in
Outside Dia. 7.94 in
Element Description Air Primary
Weight 1.9 LB
EAN or UPC 742330107676

You May Also Like