Product details
- Primary Filter
applications
- MERCEDES-BENZ A0030949104
Specifications
Overall Length (mm) | 316 |
Outer Diameter (in) | 16.54 |
Outer Diameter (mm) | 420 |
Length | 12.01 in, 305 mm |
Outside Dia. | 16.54 in, 420 mm |
Overall Length (in) | 12.44 |
Efficiency Test Std | ISO 5011 |
Length (in) | 12.01 |
Length (mm) | 305 |
Bolt Hole Diameter (in) | 0.41 in |
Inner Diameter (mm) | 253 |
Inner Diameter (in) | 9.96 |
Bolt Hole Diameter (mm) | 10.5 mm |
Type | Primary |
O.D. | 16.54 in, 420 mm |
Style | Round |
Media Type | Cellulose |
Bolt Hole Diameter | 0.41 in, 10.5 mm |
Overall Length | 12.44 in, 316 mm |
Efficiency | 99.9 |
I.D. | 9.96 in, 253 mm |
Weight | 16.65 LB |
EAN or UPC | 742330118061 |