text.skipToContent text.skipToNavigation


P781399

Air Safety

Item #100180745
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 9.09" Outside Diameter, 6.94" Inside Diameter, 19.06" Long

Specifications

Inner Diameter 6.94 in
Length 19.06 in
Outside Dia. 9.09 in
Primary Application Volvo 11110218
Element Description Air Safety, RadialSeal®
Air Primary P781398
Weight 4.6 LB
EAN or UPC 742330108406

You May Also Like