Product details
- Safety Filter
Specifications
Length | 8.9 in, 226.1 mm |
Length (in) | 8.9 |
Outer Diameter (in) | 3.32 |
Length (mm) | 226.1 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 3.32 in, 84.4 mm |
Inner Diameter (in) | 2.56 |
Inner Diameter (mm) | 65 |
Outer Diameter (mm) | 84.4 |
O.D. | 3.32 in, 84.4 mm |
Style | Radialseal |
I.D. | 2.56 in, 65 mm |
Type | Safety |
Weight | 0.432 LB |
EAN or UPC | 742330123478 |