Product details
- Primary Filter
applications
- MAN 81084050021
Specifications
Length (in) | 18.39 |
Outside Dia. | 10.47 in, 266 mm |
Length | 18.39 in, 467 mm |
Outer Diameter (mm) | 266 |
Length (mm) | 467 |
Inner Diameter (in) | 6.61 |
Inner Diameter (mm) | 168 |
Outer Diameter (in) | 10.47 |
Efficiency Test Std | ISO 5011 |
I.D. | 6.61 in, 168 mm |
Style | Radialseal |
O.D. | 10.47 in, 266 mm |
Efficiency | 99.9 |
Type | Primary |
Media Type | Flame Retardant |
Overall Length | 19.82 in, 503.5 mm |
Weight | 6.574 LB |
EAN or UPC | 742330128411 |