Product details
- Primary Filter
applications
- TEREX 15273424
Specifications
Inner Diameter (in) | 8.98 |
Outside Dia. | 14.28 in, 362.8 mm |
Length (in) | 20.08 |
Outer Diameter (mm) | 362.8 |
Outer Diameter (in) | 14.28 |
Inner Diameter (mm) | 228.1 |
Efficiency Test Std | ISO 5011 |
Length | 20.08 in, 510 mm |
Length (mm) | 510 |
Media Type | Cellulose |
Type | Primary |
O.D. | 14.28 in, 362.8 mm |
I.D. | 8.98 in, 228.1 mm |
Style | Radialseal |
Efficiency | 99.9 |
Weight | 9.8 LB |
EAN or UPC | 742330140024 |