Product details
- Safety Filter
applications
- TEREX 15273424
Specifications
Outer Diameter (in) | 9.09 |
Length (mm) | 514 |
Inner Diameter (in) | 6.94 |
Length | 20.24 in, 514 mm |
Length (in) | 20.24 |
Outer Diameter (mm) | 230.9 |
Inner Diameter (mm) | 176.3 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 9.09 in, 230.9 mm |
I.D. | 6.94 in, 176.3 mm |
Style | Round |
O.D. | 9.09 in, 230.9 mm |
Type | Safety |
Weight | 4.7 LB |
EAN or UPC | 742330140017 |