Product details
- Primary Filter
Specifications
Outer Diameter (in) | 7.28 |
Length | 12.32 in, 313 mm |
Length (mm) | 313 |
Length (in) | 12.32 |
Outer Diameter (mm) | 184.8 |
Inner Diameter (mm) | 91.4 |
Inner Diameter (in) | 3.6 |
Outside Dia. | 7.28 in, 184.8 mm |
Efficiency Test Std | ISO 5011 |
O.D. | 7.28 in, 184.8 mm |
I.D. | 3.6 in, 91.4 mm |
Style | Round |
Type | Primary |
Weight | 2.15 LB |
EAN or UPC | 742330145111 |