Product details
- Safety Filter
Specifications
Length (mm) | 588 |
Inner Diameter (in) | 6.94 |
Outer Diameter (in) | 9.09 |
Length | 23.15 in, 588 mm |
Outside Dia. | 9.09 in, 230.9 mm |
Outer Diameter (mm) | 230.9 |
Inner Diameter (mm) | 176.3 |
Length (in) | 23.15 |
Media Type | Safety |
I.D. | 6.94 in, 176.3 mm |
Style | Radialseal |
Type | Safety |
O.D. | 9.09 in, 230.9 mm |
Weight | 4.85 LB |
EAN or UPC | 742330169940 |