Product details
- Safety Filter
Specifications
Length | 16.22 in, 412 mm |
Outer Diameter (mm) | 134.6 |
Inner Diameter (in) | 3.7 |
Length (mm) | 412 |
Outside Dia. | 5.3 in, 134.6 mm |
Length (in) | 16.22 |
Inner Diameter (mm) | 94 |
Outer Diameter (in) | 5.3 |
Style | Radialseal |
Media Type | Safety |
Type | Safety |
I.D. | 3.7 in, 94 mm |
O.D. | 5.3 in, 134.6 mm |
Weight | 5.5 LB |
EAN or UPC | 742330170007 |