text.skipToContent text.skipToNavigation


P812901

Air Primary

Item #100180746

Product details

  • Air Primary
  • 4.7800" Inner Diameter
  • 7.360" Outer Diameter
  • 10.810" Length

Specifications

Inner Diameter 4.78 in
Length 10.81 in
Outside Dia. 7.36 in
Element Description Air Primary
Weight 4.45 LB
EAN or UPC 742330081693

You May Also Like