text.skipToContent text.skipToNavigation


P814723

Air Primary, Finned

Item #100180747
each
    Shipment Options

Product details

  • Air Primary
  • 2.4800" Inner Diameter
  • 4.090" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 2.48 in
Length 10 in
Outside Dia. 4.09 in
Element Description Air Primary
Weight 1.7 LB
EAN or UPC 742330048931

You May Also Like