text.skipToContent text.skipToNavigation


P815288

Air Primary, Finned

Item #100180748

Product details

  • Air Primary
  • 3.4700" Inner Diameter
  • 6.090" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 3.47 in
Length 15 in
Outside Dia. 6.09 in
Element Description Air Primary
Weight 4.45 LB
EAN or UPC 742330048955

You May Also Like